Beli bosch lboxx di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Box S with 2 Parts Holder (L Box System)Deskripsi:It is possible to connect the tool boxes of the L-box system.It is possible to carry only what you need according to the site.You can quickly get what you need when you need it.It can be stored compactly.You can carry it safely and comfortably.It is a tough material and structure (withstand load of 100 kg) that rarely breaks.It can be used as a container for power tools, tip tools, screws, screws, etc.atribut:
- Height (mm): 117
- Effective Frontage Inner Dimension (mm): 370
- Effective Height Inner Dimension (mm): 50
- External Depth Dimensions (mm): 357
- External Frontage Dimensions (mm): 442
- Color: Blue
- Contents: L-BOXX102+2608438026
- Effective Depth Inner Dimension (mm): 310
- Material: Body/handle: ABS resin, Buckle: Polyamide resin, Parts case: polystyrene resin
- BOSCH Carrying Case L-BOXX Series (Kotak Perkakas)Deskripsi:Peningkatan penyimpanan dan solusi transportasi pada Sistem Mobilitas BoschPembukaan yang mudah dari kotak yang ditumpuk dan mekanisme klik L-BOXX yang ditingkatkan untuk penanganan yang nyamanFleksibilitas penuh berkat kompatibilitas terhadap semua versi L-BOXX dan tempat pahat seperti sistem sortimo pada kendaraanDesain yang tangguh berkat material L-BOXX yang dipercaya dan kait penutup yang lebih baik
- BOSCH Box S with 3 Parts Holder L System (Kotak Perkakas)Deskripsi:It is possible to connect the tool boxes of the L-box system.It is possible to carry only what you need according to the site.You can quickly get what you need when you need it.It can be stored compactly.You can carry it safely and comfortably.It is a tough material and structure (withstand load of 100 kg) that rarely breaks.It can be used as a container for power tools, tip tools, screws, screws, etc.atribut:
- Height (mm): 117
- Effective Frontage Inner Dimension (mm): 370
- Effective Height Inner Dimension (mm): 50
- External Depth Dimensions (mm): 357
- External Frontage Dimensions (mm): 442
- Color: Blue
- Contents: L-BOXX102 + not sold separately
- Effective Depth Inner Dimension (mm): 310
- Material: Body/handle: ABS resin, Buckle: Polyamide resin, Parts case: polystyrene resin
- AMD Electro Fusion Welding MachineDeskripsi:EF 315,EF 500 and EF 630 series is designed as economical model, it is suitable for welding HDPE, PP, PPR couplings.
- monotaro Trolley Flat Connected Resin Elastomer Wheels Parallel Stacking Possible (Troli Barang Dolly)atribut:
- Internal capacity: One
- Load Capacity (kg): 100
- Casters Used: Free carx4
- Mass (kg): About 2.8
- Material: Top plate: recycled PP, Casters: foil (PP) / wheels (elastomer) / metal Fittings (steel), non-slip rubber (elastomer)
- Use: For transporting various items from small items to bulky items.
- Wheel Diameter (mm): 75
- BOSCH Tool Box Pro L-Boxx (Kotak Perkakas)Deskripsi:Penentuan posisiSolusi penyimpanan yang tangguh, dapat ditumpuk, dan sepenuhnya modularHighlight ProdukL-BOXX Contractor System adalah solusi penyimpanan alat portabel andalan yang menggabungkan daya tahan dan fleksibilitas. Desainmodularnya yang saling terkait memungkinkan koneksi tanpa batas dengan semua produk L-BOXX Contractor System lainnya L-BOXX 322menyediakan penyimpanan yang efisien dan dapat disesuaikan untuk memudahkan pengangkutan dan pengaturan alat dan aksesori sertamenyertakan sisipan baki terbuka yang praktis untuk menyimpan barang-barang kecil. L-BOXX Contractor 322 dapat ditumpuk di atas ataudi bawah komponen lain dari berbagai macam L-BOXX Contractor. Dengan bodi yang tahan benturan, sudut yang diperkuat logam, dansegel tingkat IP65, L-BOXX Contractor 322 menjaga alat dan aksesori tetap terlindungi di lingkungan lokasi kerja yang sulit. Dirancang untukkenyamanan Anda, dilengkapi dengan pegangan depan untuk pelepasan satu tangan dan dua pegangan samping agar mudah dibawa.atribut:
- Material: PP
- KNIPEX Tool Board for L-BOXXDeskripsi:- Two-part tool board made of hard-wearing polyester fabric- Tool boards are connected to each other using hook-and-loop- Top tool board (lid section) with 10 pockets and 10 elastic straps- The upper tool board is screwed to the lid of the KNIPEX L-BOXX- Lower tool board (bottom section) with 7 pockets and a strap for hanging up the tool board on the top; can also be used to lift or place in the KNIPEX L-BOXX- Bottom of base part with 7 pockets and 7 elastic straps- Lower tool board can be removed from the KNIPEX L-BOXX if necessary- Dimensions (W x H x D): 375 x 55 x 310 mmatribut:
- Dimension Exterior (Interior) Width (mm): 375
- Dimension Exterior (Interior) Height (mm): 55
- Dimension Exterior (Interior) Depth (mm): 310
- Reach-Conform: no
- RohS-Conform: no
- Phoenix Contact System PackageDeskripsi:PTFIX starter set in a practical Sortimo L-BOXX 102 system case. 130 distribution blocks for conductor cross sections from 0.14 mm2 ... 10 mm2, 60 DIN rail adapters, 20 screw flanges, plug-in bridges, and marking
- TEKIRO Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steelatribut:
- Capacity (t): 2
- Material: Carbon Steel
- Type: Hydraulic with case Spec#2
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dllatribut:
- Initial Boiling Point (°C): 60
- Solubility in Water: Insoluble
- Specific Gravity: 0.66
- Percent Volatile (%): 100
- SATA Plastic Tool Box 15inch (Kotak Perkakas)atribut:
- Size (inch): 15
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Makita 125mm Rechargeable Disc GrinderDeskripsi:The strongest cordless power tool in its class! Features a large, high-torque brushless motor! High power on par with AC machines, overturning conventional wisdom about cordless power tools. Splash-proof and dust-proof body. 20mm concrete cutting depth. Cutting speed of approximately 21 seconds (concrete cutting: length 600mm/cutting depth 10mm). Equipped with automatic mode switching. Safe "paddle switch" + "brake" that stops when released. Kickback reduction function. Detects a sudden drop in rotation speed during kickback and automatically stops. Overload protection. Heat protection. Restart prevention. Excellent cooling performance for heavy-duty work. Remaining battery capacity display. Removable dust cover. Soft start.atribut:
- Battery Capacity (AH): 6
- Battery Voltage (V): 18
- Grinding Wheel Dimension, Outer Diameter (mm): 125
- Grinding Wheel Dimension, Thickness (mm): 6 (mountable whetstone thickness 3-6)
- Grinding wheel dimensions (mm) (inner diameter): 22
- Included Accessories: Grinding wheel 36P, locknut wrench 35 (782407-9), side grip
- Mass (kg): 2.4 (including battery)
- Overall Length (mm): 362
- Rotational Speed (min -1 [rpm]): 8500
- Type: Paddle switch type
- Voltage (V): 18
- Wheel Diameter (DIAmm): 125
- Work Volume (Reference): Approximately 13.8m / concrete scoring (cut depth 10mm)
- SATA Steel Axe (Kapak)Deskripsi:92371 Steel Axe 1.25 lbs Product Introduction ●Made of medium carbon steel, fully polished head, chrome-plated rust-proof iron pipe + iron ring + environmentally friendly TPR handle ●The blade has been heat-treated and polished for splitting woodatribut:
- L (mm): 330
- Serial Number: 92371
- Size (lbs): 1.25
- DEWALT Chisel Flat SDS Plus (Mata Bor Bobok Beton)Deskripsi:DEWALT Demolition Chisel BitFitment: SDS PlusTip Shape: PointedDescription: 250 mm pointed chisel SDS +atribut:
- Fitment: SDS Plus
- Tip Shape: Pointed
- Phoenix Contact Terminal Block Set (Terminal Panel Listrik)Deskripsi:Starter kit, color: blackatribut:
- Product Type: Feed-through terminal block
- Width (mm): 445
- Color: Black
- Height (mm): 358
- Depth (mm): 118
Daftar Harga bosch lboxx Terbaru November 2026
| BOSCH Box S with 2 Parts Holder (L Box System) | Rp1.399.900 |
| BOSCH Carrying Case L-BOXX Series (Kotak Perkakas) | Rp609.900 |
| BOSCH Box S with 3 Parts Holder L System (Kotak Perkakas) | Rp1.399.900 |
| BOSCH Tool Box L-Boxx (Kotak Perkakas) | Rp509.900 |
| AMD Electro Fusion Welding Machine | Rp58.999.900 |
| monotaro Trolley Flat Connected Resin Elastomer Wheels Parallel Stacking Possible (Troli Barang Dolly) | Rp619.900 |
| BOSCH Tool Box Pro L-Boxx (Kotak Perkakas) | Rp1.199.900 |
| KNIPEX Tool Board for L-BOXX | Rp2.099.900 |
| Phoenix Contact System Package | Rp389.900 |
| TEKIRO Hydraulic Jack (Dongkrak Hidrolik) | Rp609.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/bmP107128418-2.jpg)
/n2P107252830-1.jpg)
/c4P107128436-2.jpg)
/okP111441884-1.jpg)

/p2P105430902-1.jpg)
/esP115650532-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KNIPEX%20Tool%20Board%20for%20L-BOXX/5qP105864206-1.jpg)

/P101003976-4.jpg)
/6sP101518244-38.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/WD-40%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/8oP104720312-8.jpg)
/d3P106962471-1.jpg)
/P103083597-2.jpg)

/0nP112203023-1.jpg)
/mqP105672818-1.jpg)
/39P108897117-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)